Sakaguchi E.H VOC SBX-303 Series Desktop Temperature Controller

Sebelum PPN:
Rp14.999.900
Spesifikasi
Allowable Current (A)20 (protective fuse)
Mass (g)1108
Output Capacity12A
Output TypeSSR(P)
SensorK thermocouple
Settable Temperature (°C)0~1200
Temperature Setting (°C)Factory: 0-400 (variable temperature range)
Type of DisplayPV: 4 digits (white) SV: 4 digits (green)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its small and compact design makes it easy to carry, and you can change its installation location anytime.
It can handle up to 12A.
We can provide control tailored to your specific needs, including application and control method. The factory default setting is PID control with auto-tuning, but it can also be switched to ON/OFF control. (Please refer to the instruction manual for other setting methods.)
The temperature range is 0°C to 400°C and can be changed using the front panel keys. (The factory default setting is 400°C.)

Ulasan Produk

Tidak ada ulasan