SFA SaniCubic 2 Classic Drainage Pump for Sewage and Wastewater (Pompa Air Limbah)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Compatible EquipmentWestern-style toilet (wall/floor drainage possible * depending on the installation position), unit bath, unit shower, vanity, hand-washing machine
Dimensions, Width W x Depth D x Height H (mm)597x510x495
Discharge Port Diameter40mm x 1 Ventilation port 40mm x 1
Inlet Diameter40mm x 1, 40mm or 100mm x 4
Mass (kg)32
Maximum Head (m)10
Power (Single Phase / V)200(50Hz/60Hz)
Power Consumption (W)1.1kx2/1.3kx2 (at 50/60Hz)
Service Temperature (°C)70 (no continuous inflow for 5 minutes or more)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
A check valve is attached to the discharge pipe and inflow pipe.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait