New-Era Rotor table RT02-22 series

Sebelum PPN:
Rp12.999.900 - Rp18.999.900
Spesifikasi
Cylinder Inner Diameter (mm)22 + 30 (small diameter + large diameter)
Main Unit TypeTable type
Operating Temperature Range (°C)0 to 60 (no freezing)
Piping DiameterM5x0.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
TypeRotary cylinder
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Multi-position stop type (34 position stop)
Built-in air cushion type (2 position stop)

High-precision and high-rigidity bearing load can be directly mounted
Two types of sensors can be attached

Ulasan Produk

Tidak ada ulasan