FESTO Regulator integrated set

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number65-8010-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo service unit combination MSB4-1/4-FRC13: J120M1 filter-regulator-lubricator combination with max. output pressure 7 bar, 40 μm filter with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain, flow direction: left to right Size Maxi Series D Actuator locking rotary knob with lock Assembly position: vertical ± 5 ° Filter grade 40 μm
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/4*Drain type: Manual*Filter size: 40μm*Code number: 202-9338

Ulasan Produk

Tidak ada ulasan