FESTO Regulator integrated set

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7983-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo service unit combination MSB6-1/4-FRC5: J1M1 filter-regulator-lubricator combination with max. output pressure of 12 bar, 40 μm filter with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain size Maxi series D actuator lock rotary knob with lock Assembly position: vertical ± 5 ° Filter grade 40 μm
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/4*Drain type: Manual*Filter size: 40μm*Code number: 202-9355

Ulasan Produk

Tidak ada ulasan