FESTO Regulator integrated set

Sebelum PPN:
Rp199.999.900
Spesifikasi
AS ONE Part Number65-7980-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main components of the Festo service unit combination MSE6-E2M-5000-FB36-AGD are a shut-off valve, a flow sensor, a pressure sensor and a bus node. The fieldbus interface allows connection to higher-level controllers, e.g. system or machine controllers. Size Maxi Series D Actuator locking rotary knob with lock Assembly position: vertical ± 5 ° Filter grade 40 μm
Feature
Specification
*Manufacturer series: MSE*Port connection: G 1/2*Drain type: None*Code number: 202-9324

Ulasan Produk

Tidak ada ulasan