FESTO Regulator integrated set

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-8016-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo service unit combination MSB6-1/2: Consists of C3J1-WP manual on/off valve, filter regulator and wall mounting plate. Maximum output pressure 12 bar, 5 μm filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain, flow direction: left to right Size Maxi Series D Actuator lock rotary knob with lock Assembly position: vertical ± 5 ° Filter grade 40 μm
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/2*Drain type: Manual*Filter size: 5μm*Code number: 202-9421

Ulasan Produk

Tidak ada ulasan