FESTO Regulator integrated set

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7980-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo service unit combination MSB6-1/2-FRC13: J120M1 Maximum output pressure: 7 bar, 40 μ filter with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain. Flow from left to right. Size Maxi Series D Actuator lock rotary knob with lock Assembly position: vertical ± 5 ° Filter grade 40 μm
Feature
Specification
*Manufacturer series: MS*Port connection: G 1/2*Drain type: Manual*Filter size: 40μm*Code number: 202-9403

Ulasan Produk

Tidak ada ulasan