FESTO Regulator integrated set

Sebelum PPN:
Rp189.999.900
Spesifikasi
AS ONE Part Number65-7981-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main components of the Festo service unit combination MSE6-E2M-5000-FB13-AGD are a shutoff valve, a flow sensor, a pressure sensor and a bus node. The fieldbus interface allows connection to higher-level controllers, e.g. system or machine controllers. Size Maxi Series D Actuator locking rotary knob with lock Assembly position: vertical ± 5 ° Filter grade 40 μm
Feature
Specification
*Manufacturer series: MSE*Port connection: G 1/2*Drain type: None*Code number: 202-9423

Ulasan Produk

Tidak ada ulasan