Asahi Special Sales Rain Gutter Heater

Sebelum PPN:
Rp4.899.900 - Rp21.999.900
Spesifikasi
Insulation(Outer layer) Fluororesin
Operating TemperatureThermostat: ON at 5°C (±4°C), OFF at 10°C (±4°C)
Power cableSVCT 1.25sq-3C x 1.8m (100V integrated 2P grounded plug)
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Preventing rain gutters from freezing and melting snow.
Because it has a self-regulating temperature control system, it will not overheat.
The spacer is made of aluminum, which has good heat conductivity and ensures a wide water channel.
Installation is easy.
It comes with a thermostat to prevent over-electricity during the summer.
The width dimension can be adjusted by bending the spacer.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan