Konsei Quick Protector Quick Protector QRB

Sebelum PPN:
Rp20.999.900
Spesifikasi
Movement Distance (mm)XY direction: ±1
Payload (kg)4 (Centering return allowable load)
SeriesQRB
Size0.5A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The resin body makes it lightweight and compact.
Overload detection is possible based on total load and lateral load at the handling position.
Achieves low price through simple structure.
You can choose between 2-sided and 3-sided jaws.
Feature
Specification
*Buffer load (kgf) at 0 stroke: 2 *Buffer load (kgf) at maximum stroke: 2.8 *Travel compliance angle β: ±5° *Travel torsion direction α: ±3° *Travel buffer stroke Z (mm): 4 *Repeatability in XY directions (mm): ±0.15 *Repeatability in torsion direction α: ±0.3°

Ulasan Produk

Tidak ada ulasan