Yuken Kogyo Proportional solenoid pilot relief valve

Sebelum PPN:
Rp14.999.900
Spesifikasi
Coil Resistance (ohm)10
Flow Rate (L/minute)0.3~2
Hysteresis3 or less
Mass (kg)2
Maximum Operating Pressure (MPa)24.5
Pipe Connection Diameter46030
Pressure Adjustment Range (MPa)0.5~6.9
Rated Current (mA) 800
Repeatability1% or less
Type of ConnectionSub-plate mounting type
Valve TypePressure control valve/electromagnetic control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It consists of a small DC solenoid and a direct acting relief valve. As a pilot valve for small flow hydraulic systems or proportional electromagnetic control valves, the pressure can be controlled proportionally to the input current.
This valve is used in combination with a dedicated power amplifier.
For vent control of relief valve
*This product cannot be canceled or returned after ordering, so please make sure to check the product specifications carefully before placing your order.
Feature
Specification
With safety valve

Ulasan Produk

Tidak ada ulasan