Panasonic Pressure Sensor Relative

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7310-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic Digital Pressure Sensor Dual Display Panasonic's digital pressure sensor series has been upgraded to provide better visibility with a digital display. In addition to clearer and wider viewing angles, the pressure display range and set pressure range have been extended. The series also now offers dual displays. Users can choose between voltage or current output. The digital pressure sensor consumes 14% less power due to a redesigned circuit. Another improvement is a 50% power consumption reduction when the display is shut off, and a 30% reduction with reduced brightness.
Dual display Wide viewing angle Improved clarity Voltage or current output Low power consumption Check current value and threshold value simultaneously Key lock function 3-color display Easy-to-read digital display One-touch cable connection Easy to install Full range of performance and functions in a compact body Accurate pressure management Copy function Reduce work time by 75% Dual display pressure sensor
Feature
Specification
*Pressure reading type: relative*Min. pressure: -1 bar*Max. pressure reading: 10 bar*Tolerance: ±1 %*Output type: relay*Measurement media: non-corrosive gases*Process connection: G1/8*Analog output: 0.6 -> 5 V, 2.4 -> 20 mA*Response time: 2.5 ms*Power supply voltage: 12 -> 24 V dc*Material: PBT*Operating temperature Max: +50°C*Code number: 914-8381

Ulasan Produk

Tidak ada ulasan