FESTO Pressure Exhaust Valve

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-8023-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo silencers can be assembled in any position and the operating pressure is maintained over the full temperature range from 0 to 10 bar. Flow rate to atmosphere is 10000 l/min. Ambient temperature: -10 to 70 °C. Housing material: Aluminum.
Feature
Specification
*Manufacturer series: GRLA*Seal material: Nitrile rubber*Minimum operating pressure: 0.2 bar*Maximum operating pressure: 10 bar*Code number: 202-2962

Ulasan Produk

Tidak ada ulasan