Yuken Kogyo Power amplifier for 10Ω series proportional solenoid control valves

Sebelum PPN:
Rp20.999.900
Spesifikasi
Input Impedance (kΩ)10
Maximum Input Voltage (V)DC10
Maximum Output Current (A)1
Power Consumption (VA)55
Temperature (°C)Installation location: 0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amplifier for driving proportional electromagnetic pressure control valves and flow control valves equipped with 10Ω solenoids
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Dither: Variable *External setting variable resistance (Ω): 1k *Function type: DC input type *Load (Ω): 10

Ulasan Produk

Tidak ada ulasan