FESTO Plug connector NECA series

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number65-8018-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FESTO regulator plates are used for standard port patterns up to 15407-2 and up to 6 bar. They are available in widths of 26 mm and with a choice of pressure gauges. They can be assembled in any position and have aluminium die-cast housing material. Ambient temperature: -5 -> 50 °C Protection class IP65 Product weight: 445 g Inlet pressure: 1 0.5 -> 10 bar
Feature
Specification
*Manufacturer series: NECA *Accessory type: Insulation disk *Code number: 203-8898

Ulasan Produk

Tidak ada ulasan