Sakaguchi E.H VOC Peltier Kit SPE-UC-200

Sebelum PPN:
Rp82.999.900
Spesifikasi
Accuracy (°C)± 0.3 or ± 0.5% of set value
Cooling MethodElectronic cooling system with thermo module
Endothermic Amount (W)(Maximum) 64
Input Voltage (V)AC100(85-132)
Mass (kg)2.6
Method[Peltier unit/heat dissipation method] forced air cooling
Motor RatingDC12V:/0.14A(MAX)x2
Operating Temperature Range (°C)-50 to 150 or less
Outer Dimensions, Width W x Depth D x Height H (mm)[Unit] 186 x 124 x 149, [Controller] 110 x 230 x 155
Output Current (A)Peltier side: (Maximum) 10
Output voltage (V)Peltier side: (Maximum) DC14
Plate Dimensions (mm)140x70
Plate Temperature (°C)-16 to 100 (room temperature 20 °C/no load)
Power Consumption (VA)(Maximum) 150
Rated Current (A)6
Rated Voltage (V)DC12
Sensor3-wire platinum resistance thermometer (PT100Ω)
Temperature Display Accuracy0.1°C
Type of controlPID type voltage suppression method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan