RELIANCE Pearl Porcelain Series Countertop Washbasin

Sebelum PPN:
Rp9.999.900
Spesifikasi
Can Be Used at BathroomPossible
Capacity (L)2.6
Dimension (DIAmm)280
Mass (kg)2.5
Materialporcelain

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pearl Porcelain series from Sahami ware is captivating with its luster glaze that emits a soft, pearl-like sheen.
With a fresh new look, we now offer three colors: light snow, light blue, and sooty bamboo. These elegantly colored washbasins will add a touch of elegance to your bathroom.
Offices, toilets, washrooms, laundry rooms, etc.
*Please seal the counter mounting area of the bowl with silicone sealant.
*Because this product is made to order, dimensions, finish, color, and the number of spirals may vary even for products with the same product number. Additionally, there may be slight distortions in shape.
* Depending on the water flow rate from the faucet, splashing may occur. In that case, please reduce the water flow rate. * We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan