New-Era Parallel movement type 3-jaw hand HP15 series

Sebelum PPN:
Rp16.999.900 - Rp19.999.900
Spesifikasi
Maximum Operating Pressure (MPa)0.7
Maximum Operation Frequency (times/minute)180
Operating Ambient Temperature (°C)0 to 60 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Typehand
Type of ActingDouble acting
Withstand Pressure (MPa)1.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High rigidity and high precision Grip at long points by adopting air hand linear guide With hollow hole Centering accuracy ± 0.05 mm or less Repeat accuracy ± 0.01 mm or less Load capacity Withstand moment

Ulasan Produk

Tidak ada ulasan