INOAC Housing & Construction Material Oyupoli SP (Pipa Air Panas)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Cross-Linked Polyethylene Pipe (Outer Diameter x Inner Diameter) (mm)13.0x9.8
Length (m)50
Nominal Diameter A13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cross-linked polyethylene pipe for in-house water supply and hot water supply, coated with elastomer to prevent damage to the pipe during on-site construction work.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Since deliveries are made by large trucks of 4 tons or more, depending on the delivery location, you may be asked to pick up the goods from the truck. *We cannot deliver to locations without parking space. *The driver will not assist with unloading. *Do not use in places exposed to direct sunlight. *Oyupoly cannot be renewed.

Ulasan Produk

Tidak ada ulasan