NCR Neo Air Hose (Selang Angin)

Sebelum PPN:
Rp1.199.900 - Rp11.999.900
Spesifikasi
ColorBlack
FeaturePressure resistance
Inner Diameter (DIAmm)12.7
Maximum Operating Pressure (MPa)2
Operating Temperature Range (°C)-25~70
Outer Diameter (DIAmm)21.1
ShapeSmooth (exodermis)
Suitable fluidAir/water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using high-strength synthetic fiber for the reinforcing layer, we achieved a maximum working pressure of 2.0MPa.
For riveting, rock drilling, other squeezing air, general water supply
* Do not use in an environment where pressure is applied all the time or for a long time.
* When used for clean air or dry air, the life may be shortened.
* Cannot be used for oxygen, acetylene, or fuel gas.
Feature
Specification
Minimum bending range: 165mm

Ulasan Produk

Tidak ada ulasan