Fuji Compressor Medium-Pressure Unit with Unloader (Unit Kompresor Udara)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Approx. Mass (kg)93
Cylinder Diameter x Stroke x Number (mm)Compressor: L110 x 85 x 1, H65 x 85 x 1
Dimension A (mm)340
Dimension B (mm)170
Dimension D (DIAmm)14
Dimension E (mm)625
Dimension F (mm)490
Dimension H1 (mm)162
Dimension H2 (mm)496
Discharge Air Volume (L/minute)565
Electric Motor (Rated Output) (kW)5.5
Fuel Tank Capacity (L)1.5
Lubrication SystemRefueling type
Maximum Operating Pressure1.4MPa
Number of TiersTwo-stage
Pipe Diameter (mm)Discharge: 1B
Rotation Speed (rpm)890
V PulleyGroove type x number x outer diameter: B x 2 x 461

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficient power utilization, high-pressure two-stage medium compressor with oil-lubricated body.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan