Fuji Compressor Medium-pressure compressor unit, unloader

Sebelum PPN:
Rp90.999.900
Spesifikasi
Approx. Mass (kg)54
Cylinder Diameter x Stroke x Number (mm)Compressor: L90 x 70 x 1, H50 x 70 x 1
Dimension A (mm)270
Dimension B (mm)148
Dimension D (DIAmm)14
Dimension E (mm)530
Dimension F (mm)435
Dimension H1 (mm)140
Dimension H2 (mm)475
Discharge Air Volume (L/minute)390
Electric Motor (Rated Output) (kW)3.7
Fuel Tank Capacity (L)1.1
Lubrication SystemRefueling type
Maximum Operating Pressure1.4MPa
Number of TiersTwo-stage
Pipe Diameter (mm)Discharge: 3/4B
Rotation Speed (rpm)1055
V PulleyGroove type x number x outer diameter: 3V x 1 x 412

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficient power utilization, high-pressure two-stage medium compressor with oil-lubricated body.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan