FESTO Manual valve Manned Number of ports: 3 G 1/2

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number65-8020-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo push button actuators are used for basic valves such as SV, SVS and SVOS, have a mounting diameter of 22.5 mm and are IP40 rated. They are yellow in colour and have an actuation force of 14N. Product weight: 14 g
Feature
Specification
*Control mechanism: Manned*Function: 3/2 Closed, Monostable*Connection port screw: G 1/2*Thread size: 1/2 inch*Thread standard: G*Manufacturer series: MS*Maximum operating pressure: 10 bar*Body material: Aluminum die-cast*Operating temperature Min: +50°C*Operating temperature Max: -10°C*Number of ports: 3*Code number: 202-2520

Ulasan Produk

Tidak ada ulasan