FESTO Manual valve G 1/4

Sebelum PPN:
Rp7.999.900
Spesifikasi
AS ONE Part Number65-8023-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo On/Off valve has manual actuator and silencer direction is flow from right to left. It has rotary slide valve structure with 3 ports. Maximum operating pressure 0 -> 14 bar and standard nominal flow rate 2,200 l/min. Ambient temperature: -10 -> 60 °C. Aluminium die cast material used for housing.
Feature
Specification
*Function: 3/2 Closed, Monostable*Connection port screw: G 1/4*Thread size: 1/4*Thread standard: G*Manufacturer series: MS*Code number: 202-2516

Ulasan Produk

Tidak ada ulasan