FESTO Manual valve G 1/4

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number65-8024-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo mushroom push button is used for basic valves such as SV, SVS, SVOS, has a mounting diameter of 22.5 mm and IP40 class. It is black in colour and has an actuation force of 14N. Product weight: 20 g
Feature
Specification
*Function: 2/2*Connection port screw: G 1/4*Thread size: 1/4*Thread standard: G*Manufacturer series: MS*Code number: 202-2497

Ulasan Produk

Tidak ada ulasan