FESTO Manual valve G 1/4

Sebelum PPN:
Rp4.399.900
Spesifikasi
AS ONE Part Number65-8029-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo On/Off valve has manual actuator and silencer direction is right to left flow. It is equipped with rotary slide valve with 3 ports. Maximum operating pressure 0 -> 18 bar, standard nominal flow rate 5,500 l/min. Ambient temperature: -10 ->
Feature
Specification
*Function: 3/2 Bistable*Connection port screw: G 1/4*Thread size: 1/4*Thread standard: G*Manufacturer series: MS*Code number: 202-2649

Ulasan Produk

Tidak ada ulasan