FESTO Manifold VABM series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-8019-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's VABM manifold rail can be assembled in any position, valve position 10 uses a manifold made of drawn aluminum alloy. The grid dimension is 10.5 mm and the pneumatic connection operates at a pressure of up to -0.9-10 bar. The pneumatic connection is G1/82 - Medium corrosion stress Storage temperature: -20 -> 60 °C
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G 1/8*Body material: Forged aluminum alloy*Thread size: 1/8 inch*Thread standard: G*Code number: 203-0316

Ulasan Produk

Tidak ada ulasan