FESTO Manifold VABM series

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number65-8005-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's VABM manifold rails can be assembled in any position and use manifolds made of drawn aluminium alloy with valves in maximum position 5. The grid dimension is 10.5 mm and operates up to a pressure of -0.9-10 bar. The pneumatic connections are G1/82 - medium corrosion stress. Storage temperature: -20 -> 60 °C
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Body material: Forged aluminum alloy*Thread size: 1/8 in, M5, M7*Thread size: G, Metric*Code number: 203-0310

Ulasan Produk

Tidak ada ulasan