FESTO Manifold VABM series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7999-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's VABM manifold rails can be assembled in any position, with a maximum of 16 valve positions, and are made of manifolds made of wrought aluminum alloy. The grid dimension is 10.5 mm, for pneumatic connections 1 - the operating pressure is up to -0.9-10 bar, and the product weight is 499 g 2 - moderate corrosion stress
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G1/8, Metric M5*Body material: Forged aluminum alloy*Thread size: 1/8in, M5*Thread standard: G, Metric*Code number: 203-0329

Ulasan Produk

Tidak ada ulasan