FESTO Manifold VABM series

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-8000-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's VABM manifold rails can be mounted in any position, have a maximum of 16 valve positions and use manifolds made of extruded aluminum alloy. They have a grid dimension of 10.5 mm, a maximum pressure of -0.9-10 bar for pneumatic connections, M7 in metric and a product weight of 34 g2 - Medium
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: Metric M5*Body material: Forged aluminum alloy*Thread size: 5mm*Thread standard: Metric*Code number: 203-0252

Ulasan Produk

Tidak ada ulasan