FESTO Manifold VABM series

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-7992-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's VABM manifold rail can be mounted in any position, has a maximum of 16 valve positions and uses manifolds made from drawn aluminium alloy. It has a grid dimension of 10.5 mm, a maximum operating pressure of -0.9 to 10 bar when using pneumatic connections and a product weight of 111 g2 - Medium corrosion
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G 1/8*Body material: Forged aluminum alloy*Thread size: 1/8 inch*Thread standard: G*Code number: 203-0327

Ulasan Produk

Tidak ada ulasan