FESTO Manifold VABM series

Sebelum PPN:
Rp8.899.900
Spesifikasi
AS ONE Part Number65-8014-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo's VABM manifold rail can be assembled in any position, has a maximum of 16 valve positions and uses manifolds made of drawn aluminum alloy. The grid dimension is 10.5 mm, the operating pressure when using pneumatic connections is up to -0.9-10 bar and the product weight is 246 g2 - Medium corrosion stress
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G 1/8*Body material: Forged aluminum alloy*Thread size: 1/8 inch*Thread standard: G*Code number: 203-0291

Ulasan Produk

Tidak ada ulasan