FESTO Manifold VABM series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-8032-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo manifold rail VABM-L1-18S-G38-10 has a grid dimension of 19 mm and a maximum of 16 valve positions. Operating pressure - 0,9-10 bar, corrosion resistance classification CRC 2 - Medium corrosive stress, certifications (RCM mark, c CSA us (OL), c UL us - Certified (OL))
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Number of stations: 16*Thread of connection port: G 3/8*Body material: Aluminum*Thread size: 3/8 inch*Thread standard: G*Code number: 202-2821

Ulasan Produk

Tidak ada ulasan