FESTO Manifold VABF series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7979-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VABF series regulator plates use VDMA-01/02 with standard port pattern from 15407-1 to 6 bar. Aluminum die-casting material is used for adjusting plates. Output pressure constant is constant with secondary exhaust, pressure gauge with pressure regulator is selectable for 2. Width is 18 mm and can be assembled in any position. Protection class IP65 Ambient temperature: -5 -> 50 °C
Feature
Specification
*Manufacturer series: VABF *Type: Manifold *Body material: Aluminum *Code number: 203-0309

Ulasan Produk

Tidak ada ulasan