FESTO Manifold VABF series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7993-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VABF series regulator plates use VDMA-01/02 with standard port pattern from 15407-1 to 10 bar. Aluminium die-casting material is used for adjusting plates. Output pressure constant at secondary exhaust and pressure gauge at 1 pressure regulator can be selected. Width is 42 mm and can be assembled in any position. Protection class IP65 Ambient temperature: -5 -> 50 °C
Feature
Specification
*Manufacturer series: VABF *Type: Manifold *Body material: Aluminum *Code number: 203-0262

Ulasan Produk

Tidak ada ulasan