FESTO Manifold strip VABM series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7999-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VABM series 8-position manifold rail is used for the pneumatic linking of VUVG sub-base valves. The manifold strip is mounted using through-hole technology. The corrosion resistance class is type 2 (medium corrosion stress). Grid dimension = 19 mm Assembly position: any Operating pressure = -0.9 bar -10 bar
Feature
Specification
*Manufacturer series: VABM*Type: Manifold strip*Number of stations: 8*Thread size: 1/4 in, 3/8 in, M5*Thread size: G*Code number: 203-1336

Ulasan Produk

Tidak ada ulasan