FESTO Manifold strip VABM series

Sebelum PPN:
Rp6.499.900
Spesifikasi
AS ONE Part Number65-7992-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VABM series 5-position manifold rail is used for the pneumatic linking of VUVG sub-base valves. The manifold strip is mounted using through-hole technology. The corrosion resistance class is type 2 (medium corrosion stress). Grid dimension = 16 mm Assembly position: any Operating pressure = -0.9 bar -10 bar
Feature
Specification
*Manufacturer Series: VABM*Type: Manifold Strip*Number of Stations: 5*Thread Size: 1/4 in, 1/8 in, M5*Thread Size: G, Metric*Code Number: 203-1463

Ulasan Produk

Tidak ada ulasan