FESTO Manifold block VABM series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8013-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VABM manifold blocks are used with through holes and can be assembled in any position. Maximum valve positions are 8 and they are equipped with manifolds made of wrought aluminum alloy. Pneumatic connections are G1/2, grid dimensions are 27.5 mm. Product weight: 2709 g 2 - Medium corrosion stress
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G 1/2, G 1/8*Body material: Forged aluminum alloy*Thread size: 1/2 in, 1/8 inch*Thread standard: G*Code number: 203-0238

Ulasan Produk

Tidak ada ulasan