FESTO Manifold block VABM series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-8007-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VABM manifold blocks are used with through holes and can be assembled in any position. They have a maximum of 8 valve positions and are equipped with manifolds made of wrought aluminum alloy. The pneumatic connections are G1/2, the grid dimension is 32 mm. The product weight is 1973 g2 - Medium corrosion stress
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G 1/2*Body material: Forged aluminum alloy*Thread size: 1/2 inch*Thread standard: G*Code number: 203-0167

Ulasan Produk

Tidak ada ulasan