FESTO Manifold block VABM series

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number65-8005-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VABM manifold blocks are used with through holes and can be assembled in any position. The maximum valve position is 2 and is equipped with a manifold made of wrought aluminum alloy. The pneumatic connections are G3/8 and the grid dimension is 22 mm. Product weight: 680 g 2- Moderately corrosive pressure
Feature
Specification
*Manufacturer series: VABM*Type: Manifold*Connection port thread: G 1/8, G 3/8*Body material: Forged aluminum alloy*Thread size: 1/8 in, 3/8 in*Thread standard: G*Code number: 203-0163

Ulasan Produk

Tidak ada ulasan