FESTO Manifold base Oba series

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-8000-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo common power manifolds have pneumatic connections G1/8 and use through-hole mounting. The sub-base is made of drawn aluminium alloy. Product weight: 45.2 g
Feature
Specification
*Manufacturer series: Oba *Type: Manifold base *Number of stations: 2 *Thread of connection port: G 1/8 *Body material: Forged aluminum alloy *Thread size: 1/8 inch *Thread standard: G *Code number: 204-0061

Ulasan Produk

Tidak ada ulasan