FESTO Manifold base NAV series

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number65-8017-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo NAV series subbases are suitable for individual mounting and installation of air control valves. The manifold subbases are made of die-cast aluminum with a port pattern that meets ISO 5599-1. It connects to the bottom of the subbase and the pneumatic connection on port 2 is G3/4. Product weight: 1400 g
Feature
Specification
*Manufacturer series: NAV*Type: Manifold base*Connection port thread: G 1/8, G 3/4*Body material: Aluminum*Thread size: 1/8 in, 3/4 inch*Thread standard: G*Code number: 203-0223

Ulasan Produk

Tidak ada ulasan