FESTO Manifold Asuka series

Sebelum PPN:
Rp529.900
Spesifikasi
AS ONE Part Number65-7998-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's solenoid coils are for pneumatic applications. They are designed to operate in harsh conditions and varying temperatures. They offer a holding power of 4.6 VA and a 100% duty cycle with an operating voltage of 48 V ac. Ambient temperature with type C conne: -20 to 50°C Protection class IP65
Feature
Specification
*Manufacturer series: Asuka *Accessory type: Label holder *Product type: Nameplate holder *Code number: 203-9011

Ulasan Produk

Tidak ada ulasan