Fuji Compressor Low-pressure tank-mounted compressor (automatic unloader type)

Sebelum PPN:
Rp61.999.900
Spesifikasi
Cylinder Diameter x Stroke x Number (mm)Compressor: 65 x 37 x 1
Discharge Air Volume (L/min)90
Electric MotorThree-phase motor
Height (mm)670
Length (mm)360
Mass (kg)65
Maximum Operating Pressure (MPa)0.7
Output (kW)0.75
Rotation Speed (rpm)1130
Tank Capacity (L)38
TypeCompact, lightweight and compact design
Type of controlAutomatic unloader type
Width (mm)845

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for large-scale applications and continuous operation. The use of a special reed valve results in soft continuous operation and high volumetric efficiency. Continuous operation eliminates the burden of load testing during restarts. It features a small, lightweight, and compact design. With a maximum pressure of 0.7 MPa, it offers a high airflow.
This system automatically cycles between compression and no-load operation, minimizing the load during restarts, making it suitable for continuous use in applications such as painting, air tools, and tank agitation, where a precise and continuous supply of air is required.
If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Since deliveries will be made by large trucks of 4 tons or more, depending on the delivery location, we may ask customers to pick up the goods from the truck. *The driver will not assist with unloading. *The discharged air volume is the value obtained by converting the amount of air discharged at maximum pressure to the intake state (atmospheric pressure). Please contact us separately for guaranteed values.
Feature
Specification
MT

Ulasan Produk

Tidak ada ulasan