Fuji Compressor Low-pressure pressure reducing valve (handheld)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Ambient Temperature (°C)0~60 (no freezing)
Approx. Mass (kg)0.08
Operating Pressure (MPa)0~1.0
Pipe Connection DiameterRc1/4
Pressure Setting Range (MPa)0.3~0.9
Suitable fluidAir
Withstand Pressure (MPa)3.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate solution for adjusting air tool pressure! Lightweight and compact, no pressure gauge required. Pressure adjustment is quick and easy, and it's even possible to release outlet pressure.
If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Since deliveries will be made by large trucks of 4 tons or more, depending on the delivery location, you may be asked to pick up the goods from the truck. *The driver will not assist with unloading. *Please use at a set pressure of 0.3 MPa or higher. Below this level, the pressure will not be stable and the flow rate will decrease significantly.

Ulasan Produk

Tidak ada ulasan