Fuji Compressor Low-pressure oil-less compressor unit

Sebelum PPN:
Rp47.999.900 - Rp49.999.900
Spesifikasi
Approx. Mass (kg)18
Cylinder Diameter x Stroke x Number (mm)Compressor: 63 x 20 x 2
Dimension A (mm)124
Dimension B (mm)210
Dimension D (DIAmm)9
Dimension E (mm)175
Dimension F (mm)426
Dimension H2 (mm)235
Discharge Air Volume (L/minute)85/100(50/60Hz)
Electric Motor (Rated Output) (kW)0.75/0.9(50/60Hz)
Lubrication SystemOil-free type
Maximum Operating Pressure0.8MPa
Number of TiersOne step
Pipe Diameter (mm)Discharge: 3/8B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable and easy-to-maintain single-stage compressor body, oil-free operation.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
Transmission method: Direct connection

Ulasan Produk

Tidak ada ulasan