Fuji Compressor Low-pressure compressor body, for both pressure switch and unloader use.

Sebelum PPN:
Rp25.999.900
Spesifikasi
Approx. Mass (kg)13
Cylinder Diameter x Stroke x Number (mm)Compressor: 50 x 40 x 1
Dimension A (mm)140
Dimension B (mm)80
Dimension D (DIAmm)9
Dimension F (mm)290
Dimension H1 (mm)75
Dimension H2 (mm)305
Discharge Air Volume (L/minute)44
Electric Motor (Rated Output) (kW)0.4
Fuel Tank Capacity (L)0.15
Lubrication SystemRefueling type
Maximum Operating Pressure0.7MPa
Number of TiersOne step
Pipe Diameter (mm)Discharge: 1/2B
Rotation Speed (rpm)1010
V PulleyGroove type x number x outer diameter: A x 1 x 186

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable and easy-to-maintain single-stage compressor with oil-lubricated body.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan