RELIANCE LED integrated mirror 500 (with switch)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Can Be Used at BathroomImpossible
Color Temperature (K)4000 (non-dimming type)
Dimension (DIAmm)500
Dimensions, Height x Width x Thickness (mm)500x500x44
Mass (kg)4
MaterialGlass
Power Consumption (W)24
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This LED-integrated mirror light emits a soft, indirect light from the back of the mirror. Simply wave your hand over the proximity switch to turn it on and off.
*Please install a power switch (wall switch) that is connected to the electrical outlet near the mirror.
Feature
Specification
No anti-fog heater

Ulasan Produk

Tidak ada ulasan