Fuji Compressor Inverter-equipped packaged compressor

Sebelum PPN:
Rp589.999.900
Spesifikasi
Approx. Mass (kg)430
Discharge Air Volume (L/min)730
Electric MotorThree-phase motor
Height (mm)1645
Length (mm)930
Maximum Operating Pressure1.4MPa
Rated Output (kW)7.5
Rotation Speed (rpm)890
Tank Capacity (L)37
Width (mm)1005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energy saving through inverter control; avoidance of power supply problems; reduction of maintenance costs.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
Specification
MT

Ulasan Produk

Tidak ada ulasan